Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PRBTD125 PROLINE™ Tie-Down Reducing BRKT, 1200mm ht, Fits 700mm wide, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PRBTD125 PROLINE™ Tie-Down Reducing BRKT, 1200mm ht, Fits 700mm wide, Steel/Black

Item #: WBB1608820

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.48 Save up to 21%
Price: $ 162.95
Product Information
Customer Review
Product Q&A
Hoffman PRBTD125 PROLINE™ Tie-Down Reducing BRKT, 1200mm ht, Fits 700mm wide, Steel/Black

Provides convenient tie down for vertical or horizontal cable management. Allows front-to-back cable pass through. Supports optional D-Rings and wire management spools. Bracket mounts on either left or right side of 700- and 800-mm cabinets between the frame and the rack angle to create vertical wiring space. Bracket has RAL 9005 black polyester powder paint finish. Mounting hardware and 10 touch fasteners ® Cable Wraps included.NOTE: Refer to the table to calculate the number of reducing brackets required.touch fasteners is a trademark of touch fasteners Industries B.V.

Product Specifications

    • BRANDHoffman®
    • WIDTH INCHES1.91 (4.85 cm)
    • HEIGHT INCHES42.97 (109.14 cm)
    • MANUFACTURERS PART NUMBERPRBTD125
    • CONSTRUCTIONSteel
    • FITS700mm wide
    • DESCRIPTIONTie-Down Reducing Bracket
    • HEIGHT MM1091
    • COLORBlack
    • WIDTH MM50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.