Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PRA1922TPL1 Rack Angle,19in.,L,Tapped, Fits 2200mm, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PRA1922TPL1 Rack Angle,19in.,L,Tapped, Fits 2200mm, Steel/Black

Item #: WBB1609130

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.60 Save up to 21%
Price: $ 259.95
Product Information
Customer Review
Product Q&A
Hoffman PRA1922TPL1 Rack Angle,19in.,L,Tapped, Fits 2200mm, Steel/Black

Made of 14 gauge steel with square holes or 12 gauge steel with 10-32 tapped holes. Provides 19-in. rack spacing when mounted in 600-mm wide frames, and 23-in. rack spacing when mounted in 700-mm wide frames. Use with frame reducing brackets to provide 19-in. or 23-in. spacing in 700-mm or 800-mm wide frames. Sizes available for multi-compartment colocation applications. Finish is black RAL 9005 polyester powder paint with flat finish. Furnished in pairs. The standard rack angle position is 44 mm behind the door opening.Rack angles can be moved forward if desired. Deeper positions require the use of grid straps or mounting channels. For joining cabinets with rack angles in the full forward position, use Joining Kit PJ2FF. Shelves, drawer, guides and pull-out shelves require two sets of rack angles or frame accessory brackets installed in the frame.For 700- and 800-mm wide cabinets, reducer or cable manager must be ordered.

Product Specifications

    • BRANDHoffman®
    • LENGTH INCHES82.34 (209.14 cm)
    • MANUFACTURERS PART NUMBERPRA1922TPL1
    • CONSTRUCTIONSteel
    • DESCRIPTION19-In. & 23-In. Rack Angles
    • COLORBlack
    • HOLESTapped
    • FITS2200mm
    • USE WITHPROLINE™ DataCOm Packages
    • RACK UNITS47
    • LENGTH MM2091

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.