Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PNC20811B PROLINE™ CONNECTEK™ Comm Cab, Passive, 1991x808x1099mm

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PNC20811B PROLINE™ CONNECTEK™ Comm Cab, Passive, 1991x808x1099mm

Item #: WBB1609099

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,439.50 Save up to 22%
Product Information
Customer Review
Product Q&A
Hoffman PNC20811B PROLINE™ CONNECTEK™ Comm Cab, Passive, 1991x808x1099mm

The PROLINE™ CONNECTEK™ Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Features:
  • 16 or 14 gauge steel doors, sides and cover
  • Welded 12 gauge steel frame
  • Rack angles have tapped holes with EIA 310-D spacing
  • Open bottom with integral bolt-down brackets

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPNC20811B
    • CONSTRUCTIONSteel
    • RACK UNITS42
    • ADDITIONAL SQUARE HOLE RACK ANGLEPRA1920THL1
    • ADDITIONAL TAPPED HOLE RACK ANGLEPRA1920TPL1
    • DESCRIPTIONCommunications (Patch) Cabinet
    • A X B X C MM1991 x 808 x 1099
    • A X B X C INCHES78.37 x 31.80 x 43.28
    • COLORBlack
    • SIDESWith sides

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.