Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PMB69 Mobile Base, Fits 600x800/900mm, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PMB69 Mobile Base, Fits 600x800/900mm, Steel/Black

Item #: WBB1609148

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $840.94 Save up to 19%
Price: $ 680.00
Product Information
Customer Review
Product Q&A
Hoffman PMB69 Mobile Base, Fits 600x800/900mm, Steel/Black

Mobile Bases fit 600- and 800-mm wide frames. They extend beyond the front and rear of 600-mm cabinets to provide enhanced stability. Provides front extension only on 800-mm cabinets. Constructed of steel finished in RAL 9005 textured black polyester powder paint. The base fastens to the underside of the frame and provides integral mounting of furnished casters. The front and rear top surfaces of the base are trimmed with black rubber mats 3-mm thick. Casters and mounting hardware are furnished. Four non-locking casters provide a maximum load-bearing capacity of 1000 lb. (453.6 kg). Exercise care when using casters to move the cabinet. Avoid tipping and damage to the cabinet and its contents by slowly moving the cabinet on its casters across smooth, flat flooring. Avoid: large cracks, floor displacement, seams, gravel, any other obstruction Never use casters while transporting a cabinet by truck on roadways. Contact Hoffman if further information is needed.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPMB69
    • CONSTRUCTIONSteel
    • A X B INCHES52.72 x 23.62
    • FITS600x800/900mm
    • DESCRIPTIONMobile Base
    • COLORBlack
    • A X B MM1339 x 600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.