Hoffman PJ2F Joining Kit, Frame/Frame, Fits Side to Side, Rubber/Steel

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PJ2F Joining Kit, Frame/Frame, Fits Side to Side, Rubber/Steel

Item #: WBB1608882

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.17 Save up to 18%
Price: $ 106.95
Product Information
Customer Review
Product Q&A
Hoffman PJ2F Joining Kit, Frame/Frame, Fits Side to Side, Rubber/Steel

Permits joining two enclosure frames while maintaining an environmental seal. Side-to-Side Joining Kit consists of six frame nuts and screws, as well as gasket material to maintain a dust-tight and water-tight seal between ganged frames. Can be used if rack angles are not in the front or rearmost positions or if a subpanel is not in the rearmost position. Alternate Joining Kit consists of three standoffs, six frame nuts and screws, as well as gasket material. This kit facilitates frame joining when rack angles are in the front or rearmost position, or if a subpanel is in the rearmost position. Front-to-Back Joining Kit permits front-to-back joining of two single-bay enclosures. This kit does not fit 1200-mm or 1600-mm wide frames.

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHSteel
    • MANUFACTURERS PART NUMBERPJ2F
    • CONSTRUCTIONRubber
    • FITSSide to Side
    • DESCRIPTIONStandard Frame Joining, Side-To-Side