Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PDCP2078GAC PROLINE™ Server Cab, Type 12, AC Ready, 82.10x27.87x31.46in, Steel/Gray

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman PDCP2078GAC PROLINE™ Server Cab, Type 12, AC Ready, 82.10x27.87x31.46in, Steel/Gray

Item #: WBB1609045

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,771.13 Save up to 19%
Product Information
Customer Review
Product Q&A
Hoffman PDCP2078GAC PROLINE™ Server Cab, Type 12, AC Ready, 82.10x27.87x31.46in, Steel/Gray

Robustly built and sealed for use in wet, dusty or hot environments, PROLINE™ Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.

Features:
  • Welded 12 gauge steel frame with integral struts
  • Front window door made of 16 or 14 gauge steel with safety glass window
  • Solid 16 or 14 gauge steel back door
  • Standard package has solid 16 or 14 gauge steel sides
  • AC package has cutout for easy in-the-field installation of any CR29 Series Air Conditioner (shipped separately)
  • Models available with EIA Universal standard 3/8-in. square or 10-32 tapped holes
  • Mobile base includes casters, levelers and gland plate
  • Gland plate allows easy routing of cable

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPDCP2078GAC
    • TYPE12
    • CONSTRUCTIONSteel
    • CABINET, PACKAGE TYPEVoice Data, AC Ready
    • FITS--
    • RACK UNITS42
    • HOLE TYPETapped
    • DESCRIPTIONVoice/Data & Server Cabinet
    • A X B X C MM2085 x 708 x 799
    • A X B X C INCHES82.10 x 27.87 x 31.46
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.