Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman NRAS216 Rack Angles,Net Series,Sq Holed, Fits 2100x600mm, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman NRAS216 Rack Angles,Net Series,Sq Holed, Fits 2100x600mm, Steel/Black

Item #: WBB1609129

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $320.94 Save up to 14%
Price: $ 274.95
Product Information
Customer Review
Product Q&A
Hoffman NRAS216 Rack Angles,Net Series,Sq Holed, Fits 2100x600mm, Steel/Black

Rack angles are available with either 10-32 tapped or square mounting holes. Communication and server cabinets can use either tapped-hole or square-hole rack angles. Finish is RAL 9005 black, low-gloss smooth polyester powder paint. Shipped in sets of two with two mounting brackets and mounting hardware.

Product Specifications

    • BRANDHoffman®
    • LENGTH INCHES78.87 (200.33 cm)
    • MANUFACTURERS PART NUMBERNRAS216
    • CONSTRUCTIONSteel
    • DESCRIPTIONNet Series Rack Angles
    • COLORBlack
    • A X B X C MM--
    • USE WITH NET SERIES CABINET H X W2134 x 600
    • HOLE TYPESquare
    • A X B X C INCHES--
    • FITS2100x600mm
    • LENGTH MM2003

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.