Hoffman M846B45 MAXRACK™ MaxRack, 84" 45U, 6" Blk, 86.13x24.00x16.50

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Hoffman M846B45 MAXRACK™ MaxRack, 84" 45U, 6" Blk, 86.13x24.00x16.50

Item #: WBB1608502

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,148.05 Save up to 25%
Price: $ 863.00
Product Information
Customer Review
Product Q&A
Hoffman M846B45 MAXRACK™ MaxRack, 84" 45U, 6" Blk, 86.13x24.00x16.50

MAXRACK™ is used for mounting and securing 19- or 23-in. rack equipment that is used in data centers, telecommunication rooms and other locations. These open frame racks are ideal for high-density cabling applications. MAXRACK also supports the cabling and cooling needs of large core switches (CISCO Catalyst 6509 / 6513, NEXUS 7010 and NEXUS 7018) by using the combination air baffle/vertical cable manager accessory. MAXRACK, with its vast features, supports many diverse applications.

Features:
  • Top and uprights made of multi-formed .125-in. aluminum
  • Base angles made of extruded aluminum
  • White RU-marked uprights per EIA standards
  • Tapped 12-24 holes per EIA Universal pattern standards

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERM846B45
    • CONSTRUCTIONAlum
    • DESCRIPTIONOpen Frame System
    • COLORBlack
    • A X B X C MM2188 x 610 x 419
    • A X B X C INCHES86.13 x 24.00 x 16.50
    • RACK UNITS45