Hoffman E4DRS19FM51U 4 Post Rack, Sq. H, 19"x51RU, Alum/Black

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Hoffman E4DRS19FM51U 4 Post Rack, Sq. H, 19"x51RU, Alum/Black

Item #: WBB1608504

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,138.73 Save up to 27%
Price: $ 835.00
Product Information
Customer Review
Product Q&A
Hoffman E4DRS19FM51U 4 Post Rack, Sq. H, 19"x51RU, Alum/Black

4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack. Used in communication data center and telecommunication room applications, these adjustable-depth racks support deeper, heavier network equipment and can be ganged with standard 2-post or other 4-post racks to expand existing systems.

Features:
  • Uprights on the tapped-hole model are made of lightweight extruded aluminum (6063-T6 alloy) and include RU markings on both front and back of uprights
  • Uprights on the square-hole model are made from 12 gauge steel
  • Top and bottom angles made of extruded aluminum (6063-T6 alloy)

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERE4DRS19FM51U
    • CONSTRUCTIONAlum
    • NOMINAL FRAME HEIGHT A8 ft.
    • MOUNTING HOLE TYPESquare
    • DESCRIPTION4-Post Open Frame Rack
    • COLORBlack
    • A X B INCHES96.00x20.25in
    • A X B X C MM--
    • A X B X C INCHES--
    • SIZE A X B INCHES96.00 x 20.25
    • A X B MM2438x514mm
    • SIZE A X B MM2438 x 514
    • RACK UNITS51