Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman DU606030P ULTRX™ WiFi Cab, Type 4X, Solid Door, 608x595x321mm, Fiberglass

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Hoffman DU606030P ULTRX™ WiFi Cab, Type 4X, Solid Door, 608x595x321mm, Fiberglass

Item #: WBB1609243

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,471.52 Save up to 20%
Price: $ 1,178.00
Product Information
Customer Review
Product Q&A
Hoffman DU606030P ULTRX™ WiFi Cab, Type 4X, Solid Door, 608x595x321mm, Fiberglass

Ideal for locations such as tunnels, floor vaults, marinas, outside walls or rooftops, the lightweight ULTRX™ fiberglass WiFi cabinet does not impede WiFi or WLAN signals and has optional rack angles that can be added to support 19-in. rack-mount equipment.

Features:
  • Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change
  • Impact-resistant polycarbonate window is permanently bonded in place
  • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Includes a 3/4-in. plywood panel for mounting equipment

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERDU606030P
    • TYPE4X
    • CONSTRUCTIONSteel
    • INTERNAL DIMENSIONS A X B X C MM608 x 595 x 321
    • PANELA24P24WD
    • DOOR TYPESolid
    • PANEL SIZE D X E MM533 x 533
    • MOUNTING G X H MM555 x 568
    • MOUNTING G X H INCHES21.86 x 22.36
    • INTERNAL DIMENSIONS A X B X C INCHES23.94 x 23.44 x 12.64
    • WINDOW SIZE M X N MM498 x 486
    • DESCRIPTIONWifi Cabinet
    • A X B X C MM608 x 595 x 321
    • A X B X C INCHES23.94 x 23.44 x 12.64
    • COLORBlack
    • PANEL GAUGE21.00 x 21.00
    • WINDOW SIZE M X N INCHES19.62 x 19.12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.