Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman DBS36248G D-BOX™ D-Box Wall Mount Encl, 36.00x24.00x8.34in

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Hoffman DBS36248G D-BOX™ D-Box Wall Mount Encl, 36.00x24.00x8.34in

Item #: WBB1609379

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $993.21 Save up to 23%
Price: $ 768.00
Product Information
Customer Review
Product Q&A
Hoffman DBS36248G D-BOX™ D-Box Wall Mount Encl, 36.00x24.00x8.34in

Ideal for retail applications where it is necessary to house 19-in. network equipment in a public location, the horizontally-oriented D-BOX is a low-profile cabinet with a hinged door for convenient front access and a combination of fixed and rotating rack angles to accommodate varying equipment sizes.

Features:
  • Door manufactured from 14 gauge mild steel
  • Body manufactured from 16 gauge mild steel

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERDBS36248G
    • TYPE1
    • CONSTRUCTION--
    • DESCRIPTIOND-Box Wall Mount Encl
    • A X B X C MM915 x 610 x 212
    • A X B X C INCHES36.00 x 24.00 x 8.34
    • RACK UNITS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.