Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman Q554ABDCC QLINE™ J Box, Clear Screw Cover, Type 4X, 55x53x35mm, ABS

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Hoffman Q554ABDCC QLINE™ J Box, Clear Screw Cover, Type 4X, 55x53x35mm, ABS

Item #: WBB1608628

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 26%
Price: $ 16.25
Product Information
Customer Review
Product Q&A
Hoffman Q554ABDCC QLINE™ J Box, Clear Screw Cover, Type 4X, 55x53x35mm, ABS

QLINE™ D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Features:
  • Body is impact-resistant polycarbonate for PCD series and ABS for ABD series
  • Opaque and clear covers are impact-resistant polycarbonate for PCD series and ABS for ABD series
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Cross-point captivated cover screws are stainless steel
  • Mounting holes molded directly adjacent to cover screws
  • Cover screws protected by removable caps that are aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails and other components
  • Panel mounting feature on both body and cover
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Screws provided for mounting optional panel
  • Material is halogen free

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERQ554ABDCC
    • TYPE4X
    • CONSTRUCTIONAbs
    • PANEL--
    • COVER STYLEClear
    • MOUNTING G X H MM43 x 41
    • EXTERNAL DIMENSIONS L X W INCHES2.17 x 2.09
    • EXTERNAL DIMENSIONS L X W MM55 x 53
    • MOUNTING G X H INCHES1.69 x 1.61
    • DESCRIPTIONJ Box Clear Screw Cover
    • A X B X C MM50 x 48 x 31
    • A X B X C INCHES1.97 x 1.89 x 1.22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.