Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman Q1388PCEMC QLINE™ J Box, Screw Cover, Type 4X, EMC, 125x75x74mm, Polycarb

Rollover image to zoom in

Click image to enlarge

Hoffman Q1388PCEMC QLINE™ J Box, Screw Cover, Type 4X, EMC, 125x75x74mm, Polycarb

Item #: WBB1608537

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.47 Save up to 12%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Hoffman Q1388PCEMC QLINE™ J Box, Screw Cover, Type 4X, EMC, 125x75x74mm, Polycarb

Medium-size QLINE™ E polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Features:
  • Body is impact-resistant polycarbonate
  • EMC conductive coating in base and cover
  • Gasket of silver/silicone
  • Mounting holes molded directly under cover screws
  • Screws provided for mounting optional panel
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Cross-point flush cover screws are strong, durable polyamide
  • Mounting tracks along body side walls for PC card installation
  • Molded internal pads for mounting optional panels, rails and other components

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERQ1388PCEMC
    • TYPE4X
    • CONSTRUCTIONPolycarb
    • PANELQ138PE
    • PANEL SIZE D X E MM98 x 48
    • MOUNTING G X H MM110 x 60
    • MOUNTING G X H INCHES4.33 x 2.36
    • PANEL SIZE D X E INCHES3.86 x 1.89
    • EXTERNAL DIMENSIONS L X W INCHES4.92 x 2.95
    • DESCRIPTIONScrew Cover
    • A X B X C MM125 x 75 x 74
    • A X B X C INCHES4.90 x 3.00 x 2.90
    • EXTERNAL DIMENSIONS L X W MM125 x 75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.