Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman Q1388ABE QLINE™ J Box, Screw Cover, Type 4X, 125x75x74mm, ABS

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Hoffman Q1388ABE QLINE™ J Box, Screw Cover, Type 4X, 125x75x74mm, ABS

Item #: WBB1608867

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.69 Save up to 24%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Hoffman Q1388ABE QLINE™ J Box, Screw Cover, Type 4X, 125x75x74mm, ABS

QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Features:
  • Body is impact-resistant polycarbonate for PCE series and ABS for ABE series
  • Opaque and clear covers are impact-resistant polycarbonate for PCE, opaque covers are ABS for ABE series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Cross-point flush cover screws are strong, durable polyamide
  • Cover includes a molded-in wire lead hole
  • Mounting tracks along body side walls for PC card installation
  • Molded internal pads for mounting optional panels, rails and other components
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Material is halogen free

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERQ1388ABE
    • TYPE4X
    • CONSTRUCTIONAbs
    • PANELQ138PE
    • COVER STYLEOpaque
    • PANEL SIZE D X E MM98 x 48
    • PANEL SIZE D X E INCHES3.86 x 1.89
    • MOUNTING G X H MM110 x 60
    • EXTERNAL DIMENSIONS L X W INCHES4.92 x 2.95
    • EXTERNAL DIMENSIONS L X W MM125 x 75
    • MOUNTING G X H INCHES4.33 x 2.36
    • DESCRIPTIONScrew Cover
    • A X B X C MM119 x 69 x 67
    • A X B X C INCHES4.69 x 2.72 x 2.64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.