Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman LSC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, LP3025/LP3025G Panel/Cond Panel

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Hoffman LSC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, LP3025/LP3025G Panel/Cond Panel

Item #: WBB1608895

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $811.13 Save up to 21%
Price: $ 643.00
Product Information
Customer Review
Product Q&A
Hoffman LSC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, LP3025/LP3025G Panel/Cond Panel

INLINE™ EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance.

Features:
  • 16 gauge (1.4-mm) steel
  • Seams continuously welded and ground smooth
  • External formed body flange
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Bonding provision (M6) on cover; grounding stud (M6) on body
  • Metalized non-woven fabric EMI/RFI material covering UL94HP-rated urethane foam gasket
  • Plated interior surfaces for gasket contact areas and conduit entries
  • Furnished hardware kit consists of panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
  • Shielding effectiveness greater than 50 dB at 1 GHz INLINE EMC Screw-Cover Enclosures
  • Captivated cover screws with sealing bushings
  • Integral gasket compression stops INLINE EMC Hinged-Door Enclosures
  • 180-degree door opening
  • Removable solid door with two barrel hinges
  • Self-grounding quarter-turn latch

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERLSC302515EMC
    • TYPE1
    • CONSTRUCTIONSteel
    • PANELLP3025
    • PANEL SIZE D X E MM281 x 231
    • PANEL SIZE D X E INCHES11.06 x 9.09
    • MOUNTING G X H MM282 x 185
    • MOUNTING G X H INCHES11.10 x 7.28
    • DESCRIPTIONScrew Cover Emc Enclosures, Type 4
    • COLORLight Gray
    • PANEL SIZE D X E (MM)281 x 231
    • A X B X C MM300 x 250 x 150
    • CONDUCTIVE PANELLP3025G
    • PANEL SIZE D X E (INCHES)11.06 x 9.09
    • A X B X C INCHES11.81 x 9.84 x 5.91

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.