Hoffman LHC353020EMC INLINE™ Screw Cover EMC Encl, Type 1, 350x300x200mm

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Hoffman LHC353020EMC INLINE™ Screw Cover EMC Encl, Type 1, 350x300x200mm

Item #: WBB1608603

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,111.17 Save up to 21%
Price: $ 881.00
Product Information
Customer Review
Product Q&A
Hoffman LHC353020EMC INLINE™ Screw Cover EMC Encl, Type 1, 350x300x200mm

INLINE™ EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance.

Features:
  • 16 gauge (1.4-mm) steel
  • Seams continuously welded and ground smooth
  • External formed body flange
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Bonding provision (M6) on cover; grounding stud (M6) on body
  • Metalized non-woven fabric EMI/RFI material covering UL94HP-rated urethane foam gasket
  • Plated interior surfaces for gasket contact areas and conduit entries
  • Furnished hardware kit consists of panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
  • Shielding effectiveness greater than 50 dB at 1 GHz INLINE EMC Screw-Cover Enclosures
  • Captivated cover screws with sealing bushings
  • Integral gasket compression stops INLINE EMC Hinged-Door Enclosures
  • 180-degree door opening
  • Removable solid door with two barrel hinges
  • Self-grounding quarter-turn latch

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERLHC353020EMC
    • TYPE1
    • CONSTRUCTIONSteel
    • PANEL SIZE D X E MM331 x 281
    • MOUNTING G X H MM332 x 235
    • MOUNTING G X H INCHES13.07 x 9.25
    • PANEL SIZE D X E (MM)331 x 281
    • PANEL SIZE D X E INCHES13.03 x 11.06
    • PANEL SIZE D X E (INCHES)13.03 x 11.06
    • STEEL PANELLP3530
    • DESCRIPTIONScrew Cover Emc Enclosures, Type 4
    • A X B X C MM350 x 300 x 200
    • A X B X C INCHES13.78 x 11.81 x 7.87
    • COLORLight Gray
    • CONDUCTIVE STEEL PANELLP3530G