Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman ERA196TH Rack Angles,19inThru-Hole(2), Fits 600mm, Steel/zinc

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Hoffman ERA196TH Rack Angles,19inThru-Hole(2), Fits 600mm, Steel/zinc

Item #: WBB1609081

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $236.47 Save up to 19%
Price: $ 190.95
Product Information
Customer Review
Product Q&A
Hoffman ERA196TH Rack Angles,19inThru-Hole(2), Fits 600mm, Steel/zinc

Rack Angles allow for mounting 19-in. rack equipment in 600-mm wide enclosures. Plated 14 gauge steel with .281-in. (7-mm) diameter holes (through-hole type). Twenty M5 screws and 20 clip nuts included for mounting rack angles to enclosure and for mounting equipment to rack angles.

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHZinc
    • MANUFACTURERS PART NUMBERERA196TH
    • CONSTRUCTIONSteel
    • FITS600mm
    • FITS A (IN.)600
    • DESCRIPTIONRack Angles
    • A X B X C MM--
    • A X B X C INCHES--
    • FITS A (MM)23.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.