Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman ECL505020CH COMLINE™ COMLINE Encl, Cont. Hinge, 500x500x200mm

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Hoffman ECL505020CH COMLINE™ COMLINE Encl, Cont. Hinge, 500x500x200mm

Item #: WBB1608382

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,601.38 Save up to 24%
Price: $ 1,977.00
Product Information
Customer Review
Product Q&A
Hoffman ECL505020CH COMLINE™ COMLINE Encl, Cont. Hinge, 500x500x200mm

Lightweight, corrosion-resistant COMLINE aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.

Features:
  • Type 5052-H32 aluminum: covers are .080-in. or .100-in. thick depending on size; bodies are .080-in. thick
  • Seams continuously welded and ground smooth for a finished appearance
  • Bonding provision on door; ground stud on body

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERECL505020CH
    • TYPE4X
    • CONSTRUCTIONAlum
    • STD. PKG. (LB.)17
    • FITS--
    • LATCH POINTS1
    • DESCRIPTIONComline & #8482;
    • DOOR THICKNESS MM0.8
    • COLORGray
    • A X B X C MM500 x 500 x 200
    • DOOR THICKNESS INCHES2 (5.08 cm)
    • A X B X C INCHES19.70 x 19.70 x 7.90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.