Hoffman A90P24F2G, Panel, Half 39.88X20.00, Fits 90.06X24.06, Galvanized

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Hoffman A90P24F2G, Panel, Half 39.88X20.00, Fits 90.06X24.06, Galvanized

Item #: WBB1455047

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $497.95 Save up to 20%
Price: $ 397.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hoffman A90P24F2G, Panel, Half 39.88X20.00, Fits 90.06X24.06, Galvanized

Panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHConductive
    • MANUFACTURERS PART NUMBERA90P24F2G
    • TYPE4
    • CONSTRUCTIONGalvanized
    • FITS90.06x24.06
    • PANEL SIZE MM1013 x 508
    • PANEL SIZE INCHES39.88 x 20.00
    • DESCRIPTIONFree-Stand & Type 4 Accessories-Half Panel
    • A X B X C MM--
    • A X B X C INCHES--
    • COLOR--
    • FITS ENCLOSURE A X B (MM.)2286 x 610
    • FITS ENCLOSURE A X B (IN.)90.00 x 24.00
Have A Question About This Product?
0 Question | 0 | Answer