Steel Boxes
Type
Size
Gauge
Length
Brand
Material
Depth
Width
Height
Capacity
Color
Style
Price
Material
Steel
Color
Gray
A x B x C
48.00 x 25.50 x 12.00 in
Hoffman A36H2410SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x10.00in, SS Type 304
Material
SS Type 304
A x B x C
36.00 x 24.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
24.00 x 24.00 x 8.00 in
Material
Galvanized
Color
Conductive
Material
Steel
Color
Gray
A x B x C
4.00 x 4.00 x 4.00 in
Hoffman A1614CH, Continuous Hinge W/Clamps, Type 12, 16.00X14.00X6.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
16.00 x 14.00 x 6.00 in
Hoffman A1212CH, Continuous Hinge W/Clamps, Type 12, 12.00X12.00X6.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
12.00 x 12.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
8.00 x 8.00 x 4.00 in
Material
Steel
Color
Gray
A x B x C
30.00 x 20.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
8.00 x 6.00 x 6.00 in
Material
Steel
Color
Gray
Material
Galvanized
Color
Paint
A x B x C
24.00 x 24.00 x 6.00 in
Hoffman A161410CH, Continuous Hinge W/Clamps, Type 12, 16.00X14.00X10.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
16.00 x 14.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
20.00 x 24.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
16.00 x 12.00 x 6.00 in
Hoffman A36R3612HCR, Hinged Cover, Medium, Type 3R, 36.00X36.00X12.00, Galvanized/Paint
Material
Galvanized
Color
Paint
A x B x C
36.00 x 36.00 x 12.00 in
Material
Steel
Color
Gray
A x B x C
24.00 x 12.00 x 8.00 in
Material
Steel
Color
Gray
A x B x C
30.00 x 24.00 x 8.62 in
Hoffman A1008CHNFSS, J Box, Cont. Hinge W/ Clamps, Type 4X, 10.00x8.00x4.00in, SS Type 304
Material
SS Type 304
A x B x C
10.00 x 8.00 x 4.00 in
Hoffman A36H3612SS6LP, Continuous Hinge W/Clamps, Type 4X, 36.00x36.00x12.00in, SS Type 316L
Material
SS Type 316L
A x B x C
36.00 x 36.00 x 12.00 in
Material
Steel
Material
Galvanized
Color
Paint
A x B x C
24.00 x 8.00 x 8.00 in
Material
Steel
Color
Gray
A x B x C
36.00 x 24.00 x 8.62 in
Hoffman A30H2008SS6LP, Continuous Hinge W/Clamps, Type 4X, 30.00x20.00x8.00in, SS Type 316L
Material
SS Type 316L
A x B x C
30.00 x 20.00 x 8.00 in
Material
Steel
Color
Gray
A x B x C
30.00 x 24.00 x 10.62 in
Hoffman A42R3012HCR, Hinged Cover, Medium, Type 3R, 42.00X30.00X12.00, Galvanized/Paint
Material
Galvanized
Color
Paint
A x B x C
42.00 x 30.00 x 12.00 in
Material
Galvanized
A x B x C
18.00 x 18.00 x 4.00 in
Hoffman A1412CHFL, Continuous Hinge W/Quick Turn Fast Latch, Type 4, 14.00X12.00X6.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
14.00 x 12.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
30.00 x 30.00 x 8.00 in
Material
Steel
Color
Gray
A x B x C
20.00 x 16.00 x 6.00 in
Hoffman A16H1208SSLP, Continuous Hinge W/Clamps, Type 4X, 16.00x12.00x8.00in, SS Type 304
Material
SS Type 304
A x B x C
16.00 x 12.00 x 8.00 in
Hoffman LHC151512 INLINE™ Hinged Door Encl, Type 4, LP1515/LP1515G Panel/Cond Panel
Material
Steel
Color
Gray
A x B x C
5.91 x 5.91 x 4.72 in
Material
Steel
Color
Gray
A x B x C
20.00 x 20.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
12.00 x 12.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
72.00 x 36.00 x 18.00 in
Material
Steel
Color
Gray
A x B x C
16.00 x 12.00 x 10.00 in
Hoffman A1412CHNFSS6, J Box, Continuous Hinge with Clamps, Type 4X, 14.00x12.00x6.00in, SS Type 316L
Material
SS Type 316L
A x B x C
14.00 x 12.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
12.00 x 10.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
13.78x17.72x7.09 in
Material
Steel
Color
Gray
A x B x C
12.00 x 10.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
9.84 x 13.78 x 4.72 in
Hoffman A2420AT1PP, Control Box, Type 1 W Perf Panel, 24.00X20.00X6.62, Steel/Gray
Material
Steel
Color
Gray
A x B x C
24.00 x 20.00 x 6.62 in