Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PTDDC168 Disconnect Door For PROLINE™ RH Mullion, Fits 1600x800mm, Steel/LtGray

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PTDDC168 Disconnect Door For PROLINE™ RH Mullion, Fits 1600x800mm, Steel/LtGray

Item #: WBB1608930

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,856.21 Save up to 19%
Price: $ 1,500.00
Product Information
Customer Review
Product Q&A
Hoffman PTDDC168 Disconnect Door For PROLINE™ RH Mullion, Fits 1600x800mm, Steel/LtGray

PROLINE enclosures with disconnect doors that have a large cutout provision will accept the following types of flange-mounted disconnect devices: Allen-Bradley.

Features:
  • 1494V-H2 handle used with 400 amp or 600 amp Allen-Bradley disconnect switches. Siemens ITE
  • MAX-FLEX™ FHOHN handle used with MD 800 amp, ND (1200 amp), PD (1600 amp) and RD (2000 amp)

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPTDDC168
    • CONSTRUCTIONSteel
    • DESCRIPTIONDisconnect Door
    • COLORLight Gray
    • CUTOUT PROVISIONPreferred right-hand
    • H X W MM1539 x 794
    • H X W INCHES60.59 x 31.26
    • FIT FRAME A X B MM1600 x 800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.