Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PSS206SS Side, Solid, Fits 2000x600mm, SS Type 304

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PSS206SS Side, Solid, Fits 2000x600mm, SS Type 304

Item #: WBB1608832

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,674.02 Save up to 13%
Price: $ 2,338.00
Product Information
Customer Review
Product Q&A
Hoffman PSS206SS Side, Solid, Fits 2000x600mm, SS Type 304

Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured light-gray polyester powder paint (except stainless steel) and have two grounding studs and a foam-in-place gasket. EMC Solid Sides are finished with paint over plated surfaces. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPSS206SS
    • TYPEStainless Steel
    • CONSTRUCTIONSs Type 304
    • H X W INCHES76.34 x 21.77
    • DESCRIPTIONSolid Sides
    • FITS FRAME A X C MM2000 x 600
    • FITS FRAME H X W1939 x 553
    • H X W MM1939 x 553
    • FIT FRAME A X B MM--
    • GAUGE16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.