Components
For Use With
Type
Fits
Length
Brand
Depth
Material
Height
Color
Price
Hoffman AFE10X10, Flush Cover For Pull Box, Fits 10.00X10.00, 11.50X11.50, Steel/Gray
Material
Steel
Fits
10.00x10.00
Color
Gray
Hoffman AFE8X8, Flush Cover For Pull Box, Fits 8.00X8.00, 9.50 X 9.50, Steel/Gray
Material
Steel
Fits
8.00x8.00
Color
Gray
Material
SS Type 316
Material
Cast Zinc
Fits
Doors
Material
Fiberglass
Fits
ULTRX
Material
Aluminum
Material
Rubber
Material
Steel
Fits
2000mm
Color
Zinc
Material
Rubber
Material
Galvanized
Hoffman Z24208SS3PT, Replacement Dr W/3-Point Ltch, Type 4X, Fits 24x20, SS Type 304
Material
SS Type 304
Fits
24x20
Material
Steel
Fits
250mm
Material
Ss Type 316
Fits
ULTRX
Material
Steel
Color
Plastic
Material
Ss Type 304
Material
Copper
Fits
ULTRX
Hoffman LEDPUCK, 24 LED Puck Light, 2.25x3.75x1.38in, Plastic, Battery Operated-req 3-AAA, included
Material
Plastic
Hoffman AFE18X18, Flush Cover For Pull Box, Fits 18.00X18.00, 19.50 X 19.50, Steel/Gray
Material
Steel
Fits
18.00x18.00
Color
Gray
Hoffman AFE12X12, Flush Cover For Pull Box, Fits 12.00X12.00, 13.50 X 13.50, Steel/Gray
Material
Steel
Fits
12.00x12.00
Color
Gray
Material
Steel
Material
Plastic
Material
Cast Zinc
Fits
Doors
Hoffman AFE6X6, Flush Cover For Pull Box, Fits 6.00X6.00, 7.50 X 7.50, Steel/Gray
Material
Steel
Fits
6.00x6.00
Color
Gray