Hoffman PSS145 Side, Solid, Fits 1400x500mm, Steel

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PSS145 Side, Solid, Fits 1400x500mm, Steel

Item #: WBB1609086

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $412.27 Save up to 19%
Price: $ 333.95
Product Information
Customer Review
Product Q&A
Hoffman PSS145 Side, Solid, Fits 1400x500mm, Steel

Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured light-gray polyester powder paint (except stainless steel) and have two grounding studs and a foam-in-place gasket. EMC Solid Sides are finished with paint over plated surfaces. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPSS145
    • TYPESteel
    • CONSTRUCTIONSteel
    • FITS1400x500mm
    • DESCRIPTIONSolid Sides
    • COLORLight Gray
    • FIT FRAME A X B MM--