Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PSF8 Partial Swing-Out Rack Frame, Fits 800mm wide, Steel/LtGray

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Hoffman PSF8 Partial Swing-Out Rack Frame, Fits 800mm wide, Steel/LtGray

Item #: WBB1609178

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,198.87 Save up to 19%
Price: $ 968.00
Product Information
Customer Review
Product Q&A
Hoffman PSF8 Partial Swing-Out Rack Frame, Fits 800mm wide, Steel/LtGray

This 19-in. Rack Frame is used when a smaller, medium-duty swing-out frame is desired. Light-weight rack equipment fits nicely into this 800-mm tall swing-out frame providing 90 degrees of rotation and increased accessibility. Side hinge brackets are used to mount the swing frame, allowing free access above and below the swing frame. Used with any height enclosure and hinged on the right or left. Maximum equipment load is 100 lb. .

Features:
  • Furnished with hinges, two quarter-turn latches and mounting hardware
  • RAL 7035 textured gray finish
  • Complies with ANSI/EIA RS-310-D rack mounting standards

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPSF8
    • CONSTRUCTIONSteel
    • DESCRIPTIONPartial Swing-Out Rack Frame
    • COLORLight Gray
    • FITS800mm wide
    • RACK UNITS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.