Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PPP88 Partial Subpanel, 735x730mm, Fits 1400+x800mm, Steel/White

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Hoffman PPP88 Partial Subpanel, 735x730mm, Fits 1400+x800mm, Steel/White

Item #: WBB1608828

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $448.25 Save up to 19%
Price: $ 362.95
Product Information
Customer Review
Product Q&A
Hoffman PPP88 Partial Subpanel, 735x730mm, Fits 1400+x800mm, Steel/White

Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpanels are unpainted galvanized steel. All necessary mounting hardware is included.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPPP88
    • CONSTRUCTIONSteel
    • FITS1400+ x 800mm
    • FITS FRAME1400 mm or taller
    • DESCRIPTIONPartial Subpanel
    • COLORWhite
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.