Hoffman PPF206 Full Subpanel, 1885x530mm, Fits 2000x600mm, Steel/White

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Hoffman PPF206 Full Subpanel, 1885x530mm, Fits 2000x600mm, Steel/White

Item #: WBB1608932

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.83 Save up to 19%
Price: $ 460.95
Product Information
Customer Review
Product Q&A
Hoffman PPF206 Full Subpanel, 1885x530mm, Fits 2000x600mm, Steel/White

PROLINE™ subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.

Features:
  • All necessary mounting hardware is included
  • Subpanels are 12 gauge (2.5-mm) steel (subpanels for double-bay enclosures 1400-mm tall or taller are 10 gauge steel), have flanges on all sides and are painted white
  • Conductive subpanels are unpainted galvanized steel
  • Subpanels can be mounted at nearly any depth in 25-mm increments
  • Panels installed in the rearmost position in joined (ganged) enclosures provide a continuous mounting surface without requiring joining panels
  • Mounting hardware attaches to the top or to the sides of the frame

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPPF206
    • CONSTRUCTIONSteel
    • DESCRIPTIONFull Subpanel
    • COLORWhite
    • FITS2000x600mm
    • MATERIALSteel