Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PPF204 Full Subpanel, 1885x330mm, Fits 2000x400mm, Steel/White

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Hoffman PPF204 Full Subpanel, 1885x330mm, Fits 2000x400mm, Steel/White

Item #: WBB1608962

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $528.48 Save up to 19%
Price: $ 426.95
Product Information
Customer Review
Product Q&A
Hoffman PPF204 Full Subpanel, 1885x330mm, Fits 2000x400mm, Steel/White

PROLINE™ subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.

Features:
  • All necessary mounting hardware is included
  • Subpanels are 12 gauge (2.5-mm) steel (subpanels for double-bay enclosures 1400-mm tall or taller are 10 gauge steel), have flanges on all sides and are painted white
  • Conductive subpanels are unpainted galvanized steel
  • Subpanels can be mounted at nearly any depth in 25-mm increments
  • Panels installed in the rearmost position in joined (ganged) enclosures provide a continuous mounting surface without requiring joining panels
  • Mounting hardware attaches to the top or to the sides of the frame

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPPF204
    • CONSTRUCTIONSteel
    • DESCRIPTIONFull Subpanel
    • COLORWhite
    • FITS2000x400mm
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.