Hoffman PMLFB Interlock, Front to Back Kit, Fits Frames, Steel/zinc

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PMLFB Interlock, Front to Back Kit, Fits Frames, Steel/zinc

Item #: WBB1609025

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $340.71 Save up to 19%
Price: $ 275.95
Product Information
Customer Review
Product Q&A
Hoffman PMLFB Interlock, Front to Back Kit, Fits Frames, Steel/zinc

The Front-to-Back Interlock is used to interlock the rear doors of an enclosure in conjunction with a Master Door Actuator Kit and a Slave Door Kit. When the Master Door Actuator Kit on the front of the enclosure is activated (by a solid or disconnect master door) and the Front-to-Back Kit linkage is in place, the pivot bracket is pulled, which activates the Slave Door Kit to interlock the back doors of the enclosure with the front doors.

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHZinc
    • MANUFACTURERS PART NUMBERPMLFB
    • CONSTRUCTIONSteel
    • DESCRIPTIONFront-To-Back Kit
    • FITSFrames
    • FIT FRAME A X B MM--