Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PFSHP68 Frame Pull-out Shelf, Fits 600x800mm, Steel/Plated

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Hoffman PFSHP68 Frame Pull-out Shelf, Fits 600x800mm, Steel/Plated

Item #: WBB1609188

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $790.09 Save up to 19%
Price: $ 638.00
Product Information
Customer Review
Product Q&A
Hoffman PFSHP68 Frame Pull-out Shelf, Fits 600x800mm, Steel/Plated

Frame Pull-Out Shelf allows easy access to shelf-mounted devices. The shelf is 16 gauge steel with 12 gauge steel supports. The entire assembly is finished with RAL 7035 textured gray polyester powder paint. The shelf mounts to the front and rear frame uprights. Load rating is 110 lb. (50 kg).

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHPlated
    • MANUFACTURERS PART NUMBERPFSHP68
    • CONSTRUCTIONSteel
    • SHELF EXTENSION MM670
    • SHELF EXTENSION INCHES26.38 (67.01 cm)
    • FITS600x800mm
    • DESCRIPTIONFrame Pull-Out Shelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.