Hoffman PDWG168 Window Door, Safety Glass, Fits 1600x800mm, Alum/paint

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PDWG168 Window Door, Safety Glass, Fits 1600x800mm, Alum/paint

Item #: WBB1608875

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,800.44 Save up to 19%
Price: $ 1,456.00
Product Information
Customer Review
Product Q&A
Hoffman PDWG168 Window Door, Safety Glass, Fits 1600x800mm, Alum/paint

Window Doors can be used on the front or rear of PROLINE™ frames to provide viewing of electronic equipment. PROLINE Window Doors are designed around an extruded aluminum profile. They have 140-degree hidden hinges and a flush bezel latch that operates a 3-point latching mechanism (doors for 700-mm frames have 2-point latching). Doors have either a smoke- gray tinted polycarbonate or a clear safety glass window; 180-degree hinges are available (order separately). All Window Doors: .

Features:
  • Install easily on front or rear of enclosure frame; can be hinged on left or right
  • Have a .25-in.-thick window that provides maximum protection and viewing area
  • Have foam-in-place urethane gaskets for door and window to provide optimum sealing
  • Have two grounding brackets with RAL 7035 gray textured polyester powder paint finish (except stainless steel)

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPDWG168
    • CONSTRUCTIONAlum
    • WINDOW SIZE M X N MM1418 x 646
    • WINDOW DOOR TYPEAluminum and Safety Glass
    • SAFETY GLASS H X W INCHES60.59 x 31.22
    • DESCRIPTIONWindow Doors
    • COLORPaint
    • FITS FRAME A X B1600 x 800
    • SAFETY GLASS H X W MM1539 x 793
    • WINDOW SIZE M X N INCHES55.81 x 25.42
    • FIT FRAME A X B MM1600x800