Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PDW186 Window Door, Polycarbonate, Fits 1800x600mm, Alum/paint

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PDW186 Window Door, Polycarbonate, Fits 1800x600mm, Alum/paint

Item #: WBB1608816

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,707.23 Save up to 19%
Price: $ 1,379.00
Product Information
Customer Review
Product Q&A
Hoffman PDW186 Window Door, Polycarbonate, Fits 1800x600mm, Alum/paint

Window Doors can be used on the front or rear of PROLINE™ frames to provide viewing of electronic equipment. PROLINE Window Doors are designed around an extruded aluminum profile. They have 140-degree hidden hinges and a flush bezel latch that operates a 3-point latching mechanism (doors for 700-mm frames have 2-point latching). Doors have either a smoke- gray tinted polycarbonate or a clear safety glass window; 180-degree hinges are available (order separately). All Window Doors: .

Features:
  • Install easily on front or rear of enclosure frame; can be hinged on left or right
  • Have a .25-in.-thick window that provides maximum protection and viewing area
  • Have foam-in-place urethane gaskets for door and window to provide optimum sealing
  • Have two grounding brackets with RAL 7035 gray textured polyester powder paint finish (except stainless steel)

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPDW186
    • CONSTRUCTIONAlum
    • WINDOW SIZE M X N MM1618 x 446
    • WINDOW DOOR TYPEAluminum and Polycarbonate
    • SAFETY GLASS H X W INCHES68.46 x 23.34
    • DESCRIPTIONWindow Doors
    • COLORPaint
    • FITS FRAME A X B1800 x 600
    • SAFETY GLASS H X W MM1739 x 593
    • WINDOW SIZE M X N INCHES63.69 x 17.55
    • FIT FRAME A X B MM1800x600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.