Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PDS204 Door, Solid, Fits 2000x400mm, Steel/LtGray

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PDS204 Door, Solid, Fits 2000x400mm, Steel/LtGray

Item #: WBB1608979

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $761.45 Save up to 19%
Price: $ 615.00
Product Information
Customer Review
Product Q&A
Hoffman PDS204 Door, Solid, Fits 2000x400mm, Steel/LtGray

Steel doors are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC doors are finished with paint over plated surfaces. A removable door bar system is included on doors taller than 700 mm and wider than 400 mm. Optional data pockets, door stops, grounding kits and 180-degree hinges are available. Hinge side is reversible. A flush bezel latch operates the 3-point latching system. Doors for 700-mm frames have 2-point latching. Hidden hinges (130-degree swing) permit attachment to the front or back of each enclosure frame. The use of a side-door adapter or a cable entry cabinet allows doors to be attached to the sides of the enclosure frame. Hinges have easy slide retained hinge pins. Door gasket is foam-in-place urethane to provide a resilient, seamless seal. Two grounding studs are furnished. All mounting hardware is included.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPDS204
    • CONSTRUCTIONSteel
    • DESCRIPTIONSolid Doors
    • COLORLight Gray
    • DOORSteel
    • H X W (MM)1939 x 392
    • H X W (IN.)76.34 x 15.75
    • FIT FRAME A X B MM2000x400mm
    • FITS FRAME A X B2000 x 400
    • GAUGE16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.