Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PDS166SS Door, Solid, Fits 1600x600mm, SS Type 304

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Hoffman PDS166SS Door, Solid, Fits 1600x600mm, SS Type 304

Item #: WBB1609169

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,201.29 Save up to 13%
Price: $ 2,795.00
Product Information
Customer Review
Product Q&A
Hoffman PDS166SS Door, Solid, Fits 1600x600mm, SS Type 304

This enclosure is designed to protect many industrial operator interface systems. Two separate compartments within the enclosure can be used to protect panel- or rack-mounted control systems, operator interface packages and a variety of other electronic control components. .

Features:
  • The top compartment is open and can accommodate a variety of front cover and door options
  • Internal grid straps are factory-installed in top compartment to provide support for operator interfaces
  • The bottom door is hinged on the left and has an attractive keylocking flush swing handle
  • The solid rear door permits rear access to equipment and wiring and includes a keylocking pushbutton handle
  • Standard external components include solid sides, solid top and a 100-mm solid baseOrder cover, door or window door for top front to complete the enclosure. Solid covers with pre-fabricated operator interface cutouts are available; consult Hoffman for ordering information.For more information, see PROLINE Assembled Enclosures in the Modular Enclosure Systems chapter.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPDS166SS
    • CONSTRUCTIONSs Type 304
    • DESCRIPTIONSolid Doors
    • DOORStainless Steel
    • H X W (MM)1539 x 592
    • H X W (IN.)60.59 x 23.31
    • FIT FRAME A X B MM1600x600mm
    • FITS FRAME A X B1600 x 600
    • GAUGE16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.