Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman E19SWMC12U24 VERSARACK™ Swing Cent Rack, 12RU, 30.00 x7.00 x24.097

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Hoffman E19SWMC12U24 VERSARACK™ Swing Cent Rack, 12RU, 30.00 x7.00 x24.097

Item #: WBB1608394

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $306.16 Save up to 18%
Product Information
Customer Review
Product Q&A
Hoffman E19SWMC12U24 VERSARACK™ Swing Cent Rack, 12RU, 30.00 x7.00 x24.097

PIVOTRACK™ is used for wall mounting and securing 19-inch rack equipment for Telecommunication rooms and other locations. It provides an economical means to support remote 19-inch rack equipment. These open frame racks are ideal for high-density cabling applications while providing maximum access to equipment and cables. PIVOTRACK is ideal for IDFs (Intermediate Distribution Frames), remote 19-inch rack equipment, building automation, security and many other applications.

Features:
  • Wall section made of heavy gauge, formed, cold rolled steel construction
  • Welded pivoting rack section made of formed, cold rolled steel
  • Tapped 12-24 holes per EIA Universal pattern standards (1/4-5/8-5/8-1/4)

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERE19SWMC12U24
    • CONSTRUCTIONAluminum
    • RACK UNITS12
    • DESCRIPTIONSwing Cent Rack
    • A X B X C MM762 x 178 x 612
    • A X B X C INCHES30.00 x 7.00 x 24.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.