Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman E19SM2U Side Wall-Mount Cab, 19in, 2RU, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Hoffman E19SM2U Side Wall-Mount Cab, 19in, 2RU, Steel/Black

Item #: WBB1608376

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.85 Save up to 22%
Product Information
Customer Review
Product Q&A
Hoffman E19SM2U Side Wall-Mount Cab, 19in, 2RU, Steel/Black

Equipment mounts sideways against the wall; ideal for applications where a low profile is required. Easily removable front cover protects equipment. Integral touch fasteners ® cable tiedown slots facilitate cable routing. Made of 16 gauge steel, finished with RAL 9005 low gloss black polyester powder paint. Shipped fully assembled.touch fasteners is a trademark of touch fasteners Industries B.V.

Documents are in PDF format

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERE19SM2U
    • CONSTRUCTIONSteel
    • RACK UNITS2
    • DESCRIPTION19-In. Side-Mount Cabinet
    • A X B X C MM--
    • LOAD RATING (KG)22.7
    • A X B X C INCHES--
    • COLORBlack
    • LOAD RATING (LB.)50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.