Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman PF22105HF Modular EMC Frame, Single Bay, 2200x1000x500mm, Steel/zinc

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Hoffman PF22105HF Modular EMC Frame, Single Bay, 2200x1000x500mm, Steel/zinc

Item #: WBB1609164

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,616.77 Save up to 14%
Price: $ 2,259.00
Product Information
Customer Review
Product Q&A
Hoffman PF22105HF Modular EMC Frame, Single Bay, 2200x1000x500mm, Steel/zinc

.

Features:
  • Welded corners with steel corner blocks that add strength and rigidity
  • 12 gauge, roll-formed frame sections for strength
  • Flange on door and side openings deflects liquids away from the enclosure interior
  • Rectangular frame holes are designed for metric cage nut fasteners
  • Round frame holes allow numerous grounding locations using M5 thread-forming screws
  • Access to both sides of frame mounting holes allows standard components to be easily installed
  • Provisions for slide-in subpanel, rack mounting and accessory mounting
  • Simple means for joining frames to create multiple-bay enclosures
  • An open roll-formed profile design affords complete surface corrosion protection and assembly access
  • Sealed mounting for all external accessories
  • Plated finish
  • All plated accessories electrically bonded to frame

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHZinc
    • MANUFACTURERS PART NUMBERPF22105HF
    • CONSTRUCTIONSteel
    • MAXIMUM RACK MOUNTING SPACE47U
    • MAXIMUM SUBPANEL SIZE (MM)2085 x 930
    • DESCRIPTIONEmc Frames
    • A X B X C MM2180 x 999 x 488
    • A X B X C INCHES85.83 x 39.33 x 19.21
    • MAXIMUM SUBPANEL SIZE (IN.)82.09 x 36.61
    • NOMINAL FRAME SIZE A X B XC2200 x 1000 x 500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.