Hoffman PF20106 Modular Frame, Single Bay, 77.95 x 39.33 x 23.15

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Hoffman PF20106 Modular Frame, Single Bay, 77.95 x 39.33 x 23.15

Item #: WBB1609291

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,665.21 Save up to 19%
Product Information
Customer Review
Product Q&A
Hoffman PF20106 Modular Frame, Single Bay, 77.95 x 39.33 x 23.15

.

Features:
  • Welded corners with steel corner blocks that add strength and rigidity
  • 12 gauge, roll-formed frame sections for strength
  • Flange on door and side openings deflect liquids away from the enclosure interior
  • Rectangular frame holes are designed for metric cage nut fasteners
  • Round frame holes allow numerous grounding locations using M5 thread-forming screws
  • Access to both sides of frame mounting holes allows standard components to be easily installed
  • Provisions for slide-in subpanel, rack mounting and accessory mounting
  • Simple means for joining frames to create multiple-bay enclosures
  • An open roll-formed profile design affords complete surface corrosion protection and assembly access
  • Sealed mounting for all external accessories
  • Finished with RAL 7035 textured gray polyester powder paint

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERPF20106
    • CONSTRUCTIONSteel
    • MAXIMUM RACK MOUNTING SPACE42U
    • MAXIMUM SUBPANEL SIZE (MM)1885 x 930
    • DESCRIPTIONSingle-Bay Frames
    • A X B X C MM1980 x 999 x 588
    • A X B X C INCHES77.95 x 39.33 x 23.15
    • COLORLight Gray
    • MAXIMUM SUBPANEL SIZE (IN.)74.21 x 36.61
    • NOMINAL FRAME SIZE A X B XC2000 x 1000 x 600