Disconnect Enclosures
Disconnect enclosures provide protection from the elements to electrical disconnects. They have a powder-coated steel or die-cast aluminum construction. Installation is secure and easy with either surface or flush mounting. Various sizes, features, and NEMA ratings are offered for every application.
Material
Color
Price
Most Relevant
Compare
Hoffman A84XM3EW18SSN4, Heavy Duty SS Free Stand Encl, 3 Doors, 84.12X118.75X18.12
Model #: WBB1455852
1
1
Ships in 5 Business Days (ships from US)
Material
SS Type 304
A x B x C
84.12 x 118.75 x 18.12 in
Compare
1
1
Ships in 7 Business Days (ships from US)
Material
Steel
A x B x C
36.00 x 31.38 x 12.00 in
Color
Gray
Conductive Panel
A36P30G
Compare
1
1
Ships in 7 Business Days (ships from US)
Material
Steel
A x B x C
20.00 x 21.38 x 10.00 in
Color
Gray
Conductive Panel
A20P20G
Compare
Hoffman WS60HS3716SS, Watershed™ Wall-Mount Enclosure, Type 4X, 60.00X37.00X16.00
Model #: WBB1455866
1
1
Ships in 5 Business Days (ships from US)
Material
SS Type 304
A x B x C
60.00 x 37.00 x 16.00 in
Conductive Panel
A60P36G
Panel
A60P36
Compare
1
1
Ships in 5 Business Days (ships from US)
Material
Steel
Color
Gray
Compare
1
1
Ships in 5 Business Days (ships from US)
Material
SS Type 304