Disconnect Enclosures
Conductive Panel
Type
Panel
Brand
Material
Color
Price
Material
Steel
A x B x C
20.00 x 21.38 x 10.00 in
Color
Gray
Conductive Panel
A20P20G
Material
SS Type 304
Hoffman WS60HS3716SS, Watershed™ Wall-Mount Enclosure, Type 4X, 60.00X37.00X16.00
Material
SS Type 304
A x B x C
60.00 x 37.00 x 16.00 in
Conductive Panel
A60P36G
Panel
A60P36
Hoffman WS74XM7518SS, Watershed™ Free Standing Disconnect Encl, Type 4X, 74.00X75.00X18.00
Material
SS Type 304
A x B x C
74.00 x 75.00 x 18.00 in
Conductive Panel
A72P72G
Panel
A72P72
Material
Steel
A x B x C
36.00 x 31.38 x 12.00 in
Color
Gray
Conductive Panel
A36P30G
Material
Steel
Color
Gray
Material
Steel
A x B x C
30.00 x 25.38 x 8.00 in
Color
Gray
Conductive Panel
A30P24G
Hoffman A60X4912LPFTC, 2 Door W/Floor Stands Disc. Encl, 60.12X49.75X12.12, Paint
Material
Steel
A x B x C
60.12 x 49.75 x 12.12 in
Color
Gray
Conductive Panel
A60P48G
Hoffman A84XM4018FTCG, Heavy Duty Fs Disc. Encl, W/Panel, 1 Door, 84.12X40.25X18.12, Gray
Material
Steel
A x B x C
84.12 x 40.25 x 18.12 in
Color
Gray
Conductive Panel
A84PM40G
Hoffman A84XD3EW18FTCLP, Sequestr™ External Disc. Pkg, 3 Door, W/O Panel, 84.12X118.75X18.12
Material
Steel
A x B x C
84.12 x 118.75 x 18.12 in
Color
Gray
Hoffman A72X7318LPFTCG, 2 Door W/Floor Stands Disc. Encl, 72.12X73.75X18.12, Gray
Material
Steel
A x B x C
72.12 x 73.75 x 18.12 in
Color
Gray
Conductive Panel
A72P72G
Hoffman A84XM4018FTC, Heavy Duty Fs Disc. Encl, W/Panel, 1 Door, 84.12X40.25X18.12, Paint
Material
Steel
A x B x C
84.12 x 40.25 x 18.12 in
Color
Gray
Conductive Panel
A84PM40G
Hoffman A72X7318LPFTC, 2 Door W/Floor Stands Disc. Encl, 72.12X73.75X18.12, Paint
Material
Steel
A x B x C
72.12 x 73.75 x 18.12 in
Color
Gray
Conductive Panel
A72P72G
Hoffman A84XD3EW18FTCLPG, Sequestr™ External Disc. Pkg, 3 Door, 84.12X118.75X18.12
Material
Steel
A x B x C
84.12 x 118.75 x 18.12 in
Color
Gray
Material
Steel
A x B x C
42.00 x 37.38 x 12.00 in
Color
Gray
Conductive Panel
A42P36G
Hoffman A72X6112LPFTC, 2 Door W/Floor Stands Disc. Encl, 72.12X61.75X12.12, Paint
Material
Steel
A x B x C
72.12 x 61.75 x 12.12 in
Color
Gray
Conductive Panel
A72P60G
Material
Steel
A x B x C
42.00 x 31.38 x 10.00 in
Color
Gray
Conductive Panel
A42P30G
Hoffman A84XM7818FTC, Heavy Duty Fs Disc. Encl, W/Panel, 2 Door, 84.12X78.50X18.12, Paint
Material
Steel
A x B x C
84.12 x 78.50 x 18.12 in
Color
Gray
Conductive Panel
A84PM78G
Material
Steel
A x B x C
42.00 x 31.38 x 12.00 in
Color
Gray
Conductive Panel
A42P30G
Hoffman A72XM7818FTCLP, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 72.12X78.50X18.12, Paint
Material
Steel
A x B x C
72.12 x 78.50 x 18.12 in
Color
Gray
Material
Steel
A x B x C
48.00 x 40.25 x 24.00 in
Color
Gray
Conductive Panel
A42P33G
Hoffman A72XM7818FTCLPG, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 72.12X78.50X18.12, Gray
Material
Steel
A x B x C
72.12 x 78.50 x 18.12 in
Color
Gray
Hoffman A90XM7824FTCLPG, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 90.12X78.50X24.12, Gray
Material
Steel
A x B x C
90.12 x 78.50 x 24.12 in
Color
Gray
Hoffman A72XM6618FTCG, Heavy Duty Fs Disc. Encl, W/Panel, 2 Door, 72.12X66.50X18.12, Gray
Material
Steel
A x B x C
72.12 x 66.50 x 18.12 in
Color
Gray
Conductive Panel
A72PM66G
Material
Steel
A x B x C
24.00 x 21.38 x 8.00 in
Color
Gray
Conductive Panel
A24P20G
Hoffman A84XM7818FTCLP, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 84.12X78.50X18.12, Paint
Material
Steel
A x B x C
84.12 x 78.50 x 18.12 in
Color
Gray
Material
Steel
Color
Gray
Hoffman A84XM3EW18SSN4, Heavy Duty SS Free Stand Encl, 3 Doors, 84.12X118.75X18.12
Material
SS Type 304
A x B x C
84.12 x 118.75 x 18.12 in
Hoffman A72XM4018FTCLP, Heavy Duty Fs Disc. Encl, W/O Panel, 1 Door, 72.12X40.25X18.12, Paint
Material
Steel
A x B x C
72.12 x 40.25 x 18.12 in
Color
Gray
Hoffman A60X4918LPFTC, 2 Door W/Floor Stands Disc. Encl, 60.12X49.75X18.12, Paint
Material
Steel
A x B x C
60.12 x 49.75 x 18.12 in
Color
Gray
Conductive Panel
A60P48G
Material
SS Type 304
Hoffman A72XM2818FTC, Heavy Duty Fs Disc. Encl, W/Panel, 1 Door, 72.12X28.25X18.12, Paint
Material
Steel
A x B x C
72.12 x 28.25 x 18.12 in
Color
Gray
Conductive Panel
A72PM28G
Hoffman A84XM7818FTCLPG, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 84.12X78.50X18.12, Gray
Material
Steel
A x B x C
84.12 x 78.50 x 18.12 in
Color
Gray
Hoffman A60X6112LPFTC, 2 Door W/Floor Stands Disc. Encl, 60.12X61.75X12.12, Paint
Material
Steel
A x B x C
60.12 x 61.75 x 12.12 in
Color
Gray
Conductive Panel
A60P60G
Material
Steel
Color
Silver
Material
Steel
A x B x C
84.12 x 78.50 x 24.12 in
Color
Gray
Panel
A84PM78