Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Electronic Ballasts

9 Results

Ships From Canada

Availability

Type

Voltage

9 Results
Compare
6
6
Minimum purchase quantity is 6
$105.95
In Stock, Ships in 3-4 days

Number of Lamps

1, 2, 3, 4

Lamp Type

(1, 2, 3, 4) F54T5HO

Voltage

120-277 V

Starting Method

Programmed Start

Compare
30
30
Minimum purchase quantity is 30
$33.95
Ships Same Day

Number of Lamps

4

Lamp Type

F32T8

Voltage

120-277 V

Starting Method

Instant Start

Compare
12
12
Minimum purchase quantity is 12
$57.95
Ships Same Day

Number of Lamps

1 or 2

Voltage

120-277 V

Starting Method

Programmed Start

Ballast Factor

1.0

Compare
BESTSELLER
30
30
Minimum purchase quantity is 30
$25.95
Ships Same Day

Number of Lamps

2

Lamp Type

F32T8

Voltage

120-277 V

Starting Method

Instant Start

Compare
10
10
Minimum purchase quantity is 10
$46.95
Ships within 1 Business Day (ships from US)

Number of Lamps

4

Lamp Type

FO32/XP

Voltage

120-277 V

Starting Method

Instant Start

Compare
12
12
Minimum purchase quantity is 12
$74.95
Ships within 1 Business Day (ships from US)

Number of Lamps

2

Lamp Type

CFM42W/GX24q

Voltage

120-277 V

Ballast Factor

0.97