YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Metric IEC Motor, Flameproof, MM18224-EX3,3PH,400/690V,1500RPM,22/30 KW/HP,50HZ,D180

Actual product may differ from image shown

Baldor-Reliance Metric IEC Motor, Flameproof, MM18224-EX3,3PH,400/690V,1500RPM,22/30 KW/HP,50HZ,D180

Item #: WBB910650

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8,840.00

Quantity

Customers Also Viewed

Baldor-Reliance Metric IEC Motor, Flameproof, MM18224-EX3, 3PH, 400/690V, 1500RPM, 22/30 KW/HP, 50Hz, D180

Features
  • ABB Flameproof (Ex de) for Zone 1
  • Cast Iron frame and endplates with increased safety conduit box
  • IP55 construction, IE2 efficiency per IEC 60034- 30; 6 post terminal block with Wye-delta connection 400/690 volt 50 Hz
  • Class F insulated motors that operates within Class B temperature limits
  • 1.0 Service Factor
  • Suitable for mounting in any position
  • Certified for both ATEX and IECEx as standard


Product Specifications

  • HORSEPOWER30
  • FRAMED180
  • MOUNTINGRigid
  • NAMEPLATE RPM1500
  • PHASE3
  • MOTOR RPM 50Hz1500
  • VOLTAGE400/690
  • HERTZ50
  • SERVICE FACTOR1
  • RPM RANGE1401-1500
  • FL EFFICIENCY91.6
  • KW/HP22/30
  • INSULATION CLASSF
  • FL AMPS41.7
  • 208V AMPS--
  • BRANDBaldor-Reliance
  • C-DIMENSION INCHES27.8 (70.61 cm)
  • TYPEMetric IEC Motor
  • MANUFACTURER PART #MM18224-EX3
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Metric IEC Motor, Flameproof, MM16154-EX3,3PH,400/690V,1500RPM,15/20 KW/HP,50HZ,D160

Item #: B910483

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$6,189.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Metric IEC Motor, Flameproof, MM18224-EX3,3PH,400/690V,1500RPM,22/30 KW/HP,50HZ,D180

Baldor-Reliance Metric IEC Motor, Flameproof, MM18224-EX3,3PH,400/690V,1500RPM,22/30 KW/HP,50HZ,D180

Item #: WBB910650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top