YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 10-PC2 Pushgard® Push-In Connector - 100 pieces/Jar - Pkg Qty 6

Sold in masterpacks of 6 Jars

Gardner Bender 10-PC2 Pushgard® Push-In Connector - 100 pieces/Jar - Pkg Qty 6

Item #: WBB524275

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$21.00 ea.

Price: $126.00 / Pkg of 6

Quantity

Customers Also Viewed

Gardner Bender 10-PC2 Pushgard® Push-In Connector - 100 pieces/Jar

Features
  • Easy and fast to use, just strip and push conductors into PushGard® connectors to make reliable, secure connections.
  • Simplified insertion and compact size helps in tight locations.
  • Clear polycarbonate housings have color-coded side panels for connection verification and identification.
  • With corrosion-resistant stainless steel springs, PushGard® connectors restrict wire pullout, yet corrections are possible with a simple left-right twist and pull.
  • Continuity test point for easy voltage checks.
  • Available in 2-,3-,4 and 8-port configurations.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/ luminaries.
  • Copper-to-copper connections only.

Product Specifications

  • PACKAGE QUANTITY100
  • CERTIFICATIONSCanada & U.S.A UL Listed
  • BRANDGardner Bender®
  • COLORRed
  • PRODUCT FAMILYPush-in
  • MANUFACTURER PART NUMBER10-PC2
  • WIRE RANGE#22 - #12 AWG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 10-PC2 Pushgard® Push-In Connector - 100 pieces/Jar - Pkg Qty 6

Gardner Bender 10-PC2 Pushgard® Push-In Connector - 100 pieces/Jar - Pkg Qty 6

Item #: WBB524275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top