Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 10-004HT Wiregard®, Hi-Temp, Black, Gb-4 - 100 pk.

Gardner Bender 10-004HT Wiregard®, Hi-Temp, Black, Gb-4 - 100 pk.

Item #: WBB524286

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Red
  • Black

Black

  • SELECT
  • Straight
  • Hi-Temp

Hi-Temp

Minimum Quantity: 10

Price: $14.00

Quantity

Customers Also Viewed

Wiregard®, Hi-Temp, Black, Gb-4 - 100 pk.

Features
  • Connectors manufactured with high-temperature-rated plastic to withstand extreme temperatures.
  • Temperature-rated to 150 °C (302 °F).
  • Available in two standard models.
  • Copper-to-copper connections only.

Product Specifications

  • PACKAGE QUANTITY100
  • CERTIFICATIONSCanada & U.S.A UL Listed
  • BRANDGardner Bender®
  • COLORBlack
  • PRODUCT FAMILYHi-Temp
  • MANUFACTURER PART NUMBER10-004HT
  • WIRE RANGE#18 - #10 AWG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 10-004HT Wiregard®, Hi-Temp, Black, Gb-4 - 100 pk.

Gardner Bender 10-004HT Wiregard®, Hi-Temp, Black, Gb-4 - 100 pk.

Item #: WBB524286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top