Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Gardner Bender

Model # :WBB530039

MPN #: GTPC-550

Gardner Bender GTPC-550 Electrical Tape, 1/2" X 20', Assorted Colors - 5 Pk

Product Description
Electrical Tape, 1/2" X 20', Assorted Colors

Features

  • Quality electrical tape designed for general purpose electrical applications.
  • Made from low-lead PVC material.
  • For applications up to 600 V.
  • Temp rating up to 80 C (176 F).
PROMOTIONAL PRICE
$6.60

was $6.90
Save $0.30 (4%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width1/2 in

Product Details

TypeGen. Purpose Color Coding
Package Quantity5
ColorAssorted
Manufacturers Part NumberGTPC-550
Mil Thickness7 mil
BrandGardner Bender