Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Paper Trimmers

Paper Trimmers are crafted for precision and efficiency in cutting tasks. These heavy-duty paper cutters offer a reliable solution for accurately cutting paper materials. Ideal for offices, schools, and crafting, these paper trimmers provide a clean and sharp cut.
13 Results

Guillotine Paper Cutters

Guillotine Paper Cutters
Experience precise and efficient paper cutting with our Guillotine Paper Cutters. Each heavy duty guillotine paper cutter features a sturdy, lever-style handle, and a sharp blade that smoothly slices through stacks of paper. Our guillotine paper cutters are constructed with wood, fully-hardened high-carbon steel and other high quality materials for lasting durability. Dimensions vary per model.
CompareImageCutting LengthDepthSheet CapacityTypeWidthModel #Price
United Office Grade Guillotine Paper Trimmer, 17-1/2" Cutting Length, 20 Sheet Capacity, Blue
17-1/2 in
25-1/2 in
20
Guillotine Paper Cutters
14 in
WBB3145702$309.95
Premier® 24" StakCut™ Trimmer
24 in
33 in
30
Guillotine Paper Cutters
22 in
WBB685814$675.00
Premier® 15" Heavy Duty Wood Trimmer
15 in
22-1/4 in
20
Guillotine Paper Cutters
14-3/4 in
WBB685808$339.95
Formax Paper Guillotine Cutter, 2.15"H Paper Cutter, 16.9" Cutting Length
16-8/9 in
29-1/10 in
500+
Guillotine Paper Cutters
26-4/5 in
WBB1347653$4,069.00
Formax Paper Guillotine Cutter, 3.15"H Paper Cutter, 18.7" Cutting Length
18-2/3 in
35 in
750+
Guillotine Paper Cutters
39 in
WBB1347654$5,919.00
X-ACTO® Wood Base Guillotine Trimmer, 20 Sheets, Wood Base, 24"X24"
24 in
24 in
20
Guillotine Paper Cutters
24 in
WBB1914501$829.00
Premier® 12" Heavy Duty Wood Trimmer
12 in
19 in
20
Guillotine Paper Cutters
13-3/4 in
WBB685807$335.95
Formax Cut-True 23S Semi-Automatic Guillotine Cutter, 16-7/8" Cutting Length, 400 Sheet Cap., Gray
16-7/8 in
33 in
400
Guillotine Paper Cutters
24-3/4 in
WBB3173235$8,459.00
Premier® 24" Heavy Duty Wood Trimmer
24 in
33 in
20
Guillotine Paper Cutters
20-3/4 in
WBB685810$739.00
Premier® 30" Heavy Duty Wood Trimmer
30 in
39 in
20
Guillotine Paper Cutters
25 in
WBB685811$1,129.00
Showing 1-10 of 13 results