Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands New Product
Global Industrial

Model # :WBB3183515

Global Industrial™ Lithium Powered Electric Pallet Jack w/ Charger, 3300lb Cap, 27"x 45" Forks

Product Description
✓ 3-hour runtime with 3,300 lb. max capacity
✓ 57° turning radius for easy maneuvering in tight spaces
✓ 3 modes of operation: Standard, Slow, & Vertical

Increase productivity and reduce the risk of workplace injuries with the Global Industrial™ Electric Pallet Jack. Constructed from heavy-duty steel with a durable powder coat finish, this unit combines low maintenance, safety, a long battery life, and consistent power output to move large quantities of palletized goods at a maximum speed of 2.7 mph. It has an impressive 3,300 lb. weight capacity and is powered by a rechargeable LiFePO4 battery for three hours of continuous operation. Engineered with efficiency in mind, this self-propelled pallet jack features a slow, turtle mode for precise pallet positioning and the safe maneuverability of heavy loads throughout your warehouse, distribution center, and more. Limited 1-Year Limited Warranty.

  • Max speed of 2.7 mph when loaded to help improve inventory management, stock organization, & the load/unload trucks
  • Protected battery case for added safety
  • Override brake allows you to manually move the jack
  • Includes (1) charger & (1) battery
  • PROMOTIONAL PRICE
    $2,106.30

    was $2585.00
    Save $478.70 (19%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length64 in
    Width27 in
    Height48 in
    Lowered Height3 in
    Raised Height7-11/16 in
    Weight Capacity3300 lbs
    Weight309 lbs
    Fork Length45 in
    Fork Width6 in
    Distance Between Forks15 in
    Distance Across Forks27 in
    Travel SpeedLoaded: 2.7 mph; Unloaded: 2.8 mph
    Turning Radius57 °

    Product Details

    Assembly RequiredNo
    Duty Cycle3-Hour
    Gradeability6% Loaded, 20% Unloaded
    Charger100V-240V Input, 10 Amps
    MaterialSteel
    OperationElectric
    BrandGlobal Industrial
    Battery TypeLithium Iron 24 V / 20 Ah
    TypeSelf Propelled
    ColorYellow
    Lift TypePowered
    Wheel Type2 Load, 2 Steer
    StyleStandard Forks
    BatteriesLithium Iron 24V/20AH
    Lower TypePowered

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationscETL