Electric Oil Transfer Cart - 55 Gallon Drums W/25' Reel - 7 GPM
System Includes: Heavy Duty 55 Gallon Drum Cart, 7 GPM, 115 VAC Electric Pump, 170 PSI Max. 1" x 6' Suction Hose Kit W/Stinger, 1/2" x 25' Hose Reel, Electronic Meter with Rigid Spout and High Flow Manual Tip on Meter to Maximize Flow Rate. Drums Sold Separately.
Liquidynamics 51009C-S2 Electric Oil Transfer Cart, 55 Gallon Drums W/25' Reel 7 GPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,815.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 40 in |
| Depth | 37 in |
| Height | 63 in |
| Weight | 195 lbs |
Product Details
| Assembly Required | Yes |
| Color | Gold |
| Gallons per Minute | 7 gal/min |
| Capacity | 55 gal |
| Description | Electric Oil Transfer Cart |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | 51009C-S2 |
| Brand | Liquidynamics |