- Non-regenerative thermal overload protection
- Grounding wire
- Pre-stripped pigtails
- Screw terminal connections on secondary
- Edwards 598 Series Class 2 Signaling Transformers are easy to install low voltage power sources for residential commercial and industrial uses.
- Mounts in a standard 1/2" (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box.
- The Edwards 598 transformers offer high power for long wire runs or for applications requiring greater power such as door openers. Ideal for large apartments and building elevators. When selecting transformers attention should be given to the power requirements of the signal or load and the wire run between the transformer
Edwards Signaling 598 Class 2 Transformer 120V AC Primary & 8V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 598 |
| Primary Voltage | 120V AC V |
| Secondary Voltage | 8V 20VA, 16V 30VA, 24V 30VA V |
| Description | Class 2 Transformer |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | CSA |