- Non-regenerative thermal overload protection
- Grounding wire
- Pre-stripped pigtails
- Screw terminal connections on secondary
- Edwards 596 Class 2 Signaling Transformers are easy to install low voltage power sources for residential commercial and industrial uses.
- Mounts in a standard 1/2" (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box.
- The 596 transformer is used in light duty applications. It is ideal for standard doorbells and chimes in residential and commercial applications. Multiple secondary voltages expand possible usage.
Edwards Signaling 596 Class 2 Transformer 120V AC Primary 6V AC
|
Questions & Answers (0)
Product Description
Features:
PRICE
$65.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 596 |
| Primary Voltage | 120V AC V |
| Secondary Voltage | 6V 10VA, 12V 15VA, 18V 15VA V |
| Description | Class 2 Transformer |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | CSA |